Ceramic grinding bodies Triangular 0606T

Article no.: 501510 0606T
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GMT
Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit designation coarse
Length 6 mm
Height 6 mm
Shape description Triangular
Contents 25 kg
Type of product Polishing head

Identification numbers & Classifications

Article number 501510 0606T
EAN / GTIN 4062406368753
Manufacturer number 501510 0606T

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 

Description

Version:

Ceramic grinding bodies (aluminium oxide abrasive grit bonded in ceramic) are the most widely used mass finishing tools and are suitable for universal use. Very dense and excellent abrasive effect.
High-performance version for fast machining. Low self-abrasion, long service life.

Application:

For fast deburring and rounding of edges and as a preliminary stage for polishing steel, stainless steel and other steel alloys. Also suitable for rough machining on plastic and non-ferrous metals, with the risk that the grinding bodies clog faster, which reduces their abrasive effect.
The triangular shape is the sturdiest version with the longest service life. Ideal for rough edge machining on workpieces with a simple geometry.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart