NPMT 090404R-G-I IC806 Internal and Central Inserts for Drilling Heads DSD-EF-FB / DDD-EF-FB

Article no.: 4855132
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FINEBEAM
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 4855132
EAN / GTIN 7291075235630
Manufacturer number 4855132
L-Number L24250 31

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 10 mm, Inscribed Circle Diameter (IC) 9.5 mm, Insert Thickness (S) 4 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Edge Length (L) 10 mm
  • Inscribed Circle Diameter (IC) 9.5 mm
  • Insert Thickness (S) 4 mm

Suitable products

Tool holders

From the same series "FINEBEAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart