NPHT 070408R-G-P IC948 Peripheral Precision Inserts for Drilling Heads DSD-EF-FB / DDD-EF-FB / DSD-IF-FB

Article no.: 4803600
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie FINEBEAM
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 4803600
EAN / GTIN 7291075450767
Manufacturer number 4803600
L-Number L24250 215

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.8 mm, Cutting Edge Length (L) 10 mm, Inscribed Circle Diameter (IC) 7.5 mm, Insert Thickness (S) 4 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Edge Length (L) 10 mm
  • Inscribed Circle Diameter (IC) 7.5 mm
  • Insert Thickness (S) 4 mm

Suitable products

From the same series "FINEBEAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart