NPMT 060408L-G-C IC948 Internal and Central Inserts for Drilling Heads DSD-EF-FB / DDD-EF-FB

Article no.: 4803607
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FINEBEAM
Type of product Indexable insert for drilling

Identification & Classification

Article number 4803607
EAN / GTIN 7291075448184
Manufacturer number 4803607
L-Number L24250 217

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.8 mm, Cutting Edge Length (L) 10 mm, Inscribed Circle Diameter (IC) 6.5 mm, Insert Thickness (S) 4 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Edge Length (L) 10 mm
  • Inscribed Circle Diameter (IC) 6.5 mm
  • Insert Thickness (S) 4 mm

Suitable products

From the same series "FINEBEAM" View all

Services & product advisors

Direct purchase
Your contact person
To shopping cart