GD-DH 0.562-15D-I1-07 Gundrills Carrying Triangular Inserts with 3 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 4849676
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TRI-DEEP
Type of product Indexable drill

Identification & Classification

Article number 4849676
EAN / GTIN 7291075355307
Manufacturer number 4849676
L-Number L24020 332

Description

Description:

Indexable Drill Bodies ,Cutting Diameter (DC) 0.562″ ,Overall Length (OAL) 12.569″ ,Usable Length (LU) 8.937″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.562″
  • Decimal Equivalent: 0.562″
  • Functional Length (LF): 10.28″
  • Length Group: 15xD
  • Master Insert Identification (MIID): TOGT 07..
  • Overall Length (OAL): 12.569″
  • Shank Length (LS): 2.21″
  • Usable Length (LU): 8.937″

Suitable products

From the same series "TRI-DEEP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart