ZSGT 060204R-DT IC948 Deep Drilling Inserts with Single Chip Splitting Cutting Edge and a Wiper

Article no.: 4800602
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 158.60 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TRI-DEEP
Type of product Indexable insert for drilling

Identification & Classification

Article number 4800602
Copy
EAN / GTIN 7291075483062
Copy
Manufacturer number 4800602
Copy
L-Number L24250 211
Copy

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Insert Thickness (S) 1.5 mm, Insert Width (W1) 6 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Insert Thickness (S) 1.5 mm
  • Insert Width (W1) 6 mm

Suitable products

From the same series "TRI-DEEP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart