DSD-IF 57.00-60.99-FB Deep Single Tube Drills with Internal Single-Start Thread Connection (25-89 dia.)

Article no.: 4841150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FINEBEAM
Type of product Indexable drill

Identification numbers & Classifications

Article number 4841150
EAN / GTIN 7291075344967
Manufacturer number 4841150
L-Number L24020 239

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 120 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 49 mm
  • Connection Thread Size (Ts) TS-020
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 60.99 mm
  • Cutting Diameter Minimum (DCN) 57 mm
  • Overall Length (OAL) 120 mm

Suitable products

From the same series "FINEBEAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart