DSD-EF 18.91-20.00-FT Deep Single Tube Drills with External 4-Start Thread Connection Carrying Triangular Inserts (16-40 dia.)

Article no.: 4824424
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TRI-DEEP
Type of product Indexable drill

Identification numbers & Classifications

Article number 4824424
EAN / GTIN 7291075354737
Manufacturer number 4824424
L-Number L24020 190

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 59 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 15.5 mm
  • Connection Thread Size (Ts) TS-I3
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 20 mm
  • Cutting Diameter Minimum (DCN) 18.91 mm
  • Overall Length (OAL) 59 mm

Suitable products

Inserts

Accessories

From the same series "TRI-DEEP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart