GD-DH 26.00-15D-M40-12 Gundrills Carrying Triangular Inserts with 3 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 4820498
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TRI-DEEP
Type of product Indexable drill

Identification & Classification

Article number 4820498
EAN / GTIN 7291075354485
Manufacturer number 4820498
L-Number L24020 525

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 26 mm, Overall Length (OAL) 532.6 mm, Usable Length (LU) 408.6 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 26 mm
  • Functional Length (LF) 459 mm
  • Length Group 15xD
  • Master Insert Identification (MIID) TOGT 12..
  • Overall Length (OAL) 532.6 mm
  • Shank Length (LS) 70 mm
  • Usable Length (LU) 408.6 mm

Suitable products

From the same series "TRI-DEEP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart