NPHT 060304R-G-P IC908 Peripheral Precision Inserts for Drilling Heads DSD-EF-FB / DDD-EF-FB / DSD-IF-FB

Article no.: 4818309
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FINEBEAM
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 4818309
    EAN / GTIN 7291075345223
    Manufacturer number 4818309
    L-Number L24250 185

    Description

    Description:

    Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 8 mm, Inscribed Circle Diameter (IC) 6 mm, Insert Thickness (S) 3 mm

    Feature:

    • Corner Radius (RE) 0.4 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Edge Length (L) 8 mm
    • Inscribed Circle Diameter (IC) 6 mm
    • Insert Thickness (S) 3 mm

    Suitable products

    Tool holders

    From the same series "FINEBEAM" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart