Ceramic gauge block Tolerance class 1 0,5 mm

Article no.: 481060 0,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £7.62 /pcs.
  • £22.77 /pcs.
on request
In stock
126 pieces in stock

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Standard: DIN EN ISO 3650

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN EN ISO 3650
    Nominal size 0.5 mm
    Tolerance class 1
    Material Zirconium Oxide (ZrO2) ceramic material
    Type of product Gauge block

    Identification numbers & Classifications

    Article number 481060 0,5
    EAN / GTIN 4045197154132
    Manufacturer number 481060 0,5

    Description

    Version:

    Made of high purity zirconium oxide ceramic material (ZrO2). Version same as No. 481250.
    All gauge blocks are marked with an individual identification number. Size 0.5 to 10 − cross section = 30×9 mm. Size 11 to 500 − cross section = 35×9 mm.
    • Tolerance class 1 as working and setting blocks for manufacturing and for checking inspection gauges.

    Made of high purity industrial ceramic (Zirconium Dioxide ZrO2).

    Advantage:

    Ideal for daily use in manufacture:
    • Stainless.
    • No need to degrease before use.
    • No need to grease after use.
    • Insensitive to shock and impact.
    • Twice as hard as steel.
    • 10 times higher wear resistance.
    • Highly resistant to alkalis, acids, oil and grinding water.
    • Non-magnetic.
    • Cannot cold weld.
    • Low thermal conductivity.

    Note:

    Other nominal dimensions available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart