{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 17 mm | |
Tolerance class | 1 | |
Material | Zirconium Oxide (ZrO2) ceramic material | |
Type of product | Gauge block |
Article number | 481060 17 | |
EAN / GTIN | 4045197154583 | |
Manufacturer number | 481060 17 |
This article |
Recommendations |
||
---|---|---|---|
Ceramic gauge block Tolerance class 1, Nominal size: 17mm
on request
In stock
23 pieces in stock
£43.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
£59.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£25.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal size | 17 mm | 17 mm | 17 mm |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | ||
Tolerance class | 1 | 0 | 1 |
Material | Zirconium Oxide (ZrO2) ceramic material | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved |
Type of product | Gauge block | Gauge block | Gauge block |