{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±10 µm | |
Standard | Works standard | |
Material | stainless steel | |
Material | Stainless steel, INOX | |
Roll length | 5 m | |
Roll width | 150 mm | |
Thickness | 0.5 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478540 0,5 | |
EAN / GTIN | 2050002041721 | |
Manufacturer number | 724 |