{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±4 µm | |
Norm | Works standard | |
Material | stainless steel | |
Material | Stainless steel, INOX | |
Roll length | 5 m | |
Roll width | 150 mm | |
Thickness | 0.1 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478540 0,1 | |
EAN / GTIN | 2050002041660 | |
Manufacturer number | 713 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Feeler gauge shim roll 150 mm×5 m 0,1 mm
on request
In stock
30 pieces in stock
|
on request
In stock
96 pieces in stock
|
|
Thickness | 0.1 | 0.1 |
Error limit | ±4 | ±4 |
Material | Stainless steel, INOX | Stainless steel, INOX |
Norm | Works standard | Works standard |
Roll width | 150 | 12.7 |
Roll length | 5 | 5 |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |