Multimeter 9917

Article no.: 473320 9917
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £85.81 /pcs.
  • £79.52 /pcs.
on request
In stock
425 pieces in stock

Select article variation and quantity

Device type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Information displayed 4,000
Display backlit yes
Basic accuracy 1.5 %
Manufacturer's designation 9917
IP Index of Protection IP 67
acoustic continuity test yes
Diode testing yes
Measurement process RMS
Data storage key yes
automatic power-off yes
AC voltage 0.1 mV − 1000 V
DC voltage 0.1 mV − 1000 V
AC current 0,1 µA − 10 A
DC current 0,1 µA − 10 A
Resistance 0.1 Ω − 40 MΩ
Capacitance 1 pF − 200 µF
Frequency 0.001 Hz − 9.9 MHz
Temperature -20 °C - 760 °C
Overvoltage category CAT IV 600 V; CAT III 1000 V
Power supply No. 081556 size 6LR61
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081551 6LR61
Type of product Multimeter

Identification numbers & Classifications

Article number 473320 9917
EAN / GTIN 4045197554291
Manufacturer number 473320 9917

Description

Version:

Ergonomically shaped two-component casing with rubber cover. Large easy-to-read digital display with switchable background lighting. Auto ranging meters. All meters with test prod mounting on the rear for one-hand operation, with a stand.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Digital service meters with comprehensive functions.

Standard:

IEC / DIN EN 61010-1; GS TÜV Rheinland.

Supplied with:

Supplied with batteries (2 pcs. size 960, 1 pc. size 9917), test prods No. 473328 size 2.
Temperature sensor, cover caps, and carrying case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart