{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Information displayed | 6,000 | |
Basic accuracy | 1 % | |
Manufacturer's designation | CM11 | |
acoustic continuity test | 0 − 100 Ω | |
Measurement process | TRUE RMS (AC) | |
Memory function | HOLD, MAX / MIN | |
AC voltage | 0.01 V − 600 V | |
DC voltage | 0.01 V − 600 V | |
AC current | 0.1 mA − 20 A | |
DC current | 0.1 mA − 10 A | |
Resistance | 0.1 Ω − 600 kΩ | |
maximum jaw aperture | 23 mm | |
Overvoltage category | CAT IV 300 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Power supply | 2× 081561 LR3 | |
Type of product | Current clamp |
Article number | 473305 CM11 | |
EAN / GTIN | 4014651440678 | |
Manufacturer number | 044067 |