Digital current clamp, Manufacturer's designation: CM10-1

Article no.: 473305 CM10-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £96.97 /pcs.
  • £103.46 /pcs.
on request
In stock
55 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 6,000
Basic accuracy 1 %
Manufacturer's designation CM10-1
acoustic continuity test yes
Measurement process TRUE RMS
Memory function HOLD, MAX / MIN
AC voltage 0.1 V − 1000 V
DC voltage 0.1 mV − 1000 V
AC current 10 mA − 1500 A
DC current 10 mA − 1500 A
Resistance 0.1 Ω − 600 Ω
Frequency 0.01 Hz − 10 kHz
maximum jaw aperture 42 mm
Overvoltage category CAT IV 600 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
Power supply 2× 081561 LR6
Type of product Current clamp

Identification numbers & Classifications

Article number 473305 CM10-1
EAN / GTIN 4014651446885

Description

Version:

Robust and ergonomic plastic casing with illuminated LCD display. Reliable AC and DC measurements without breaking the operating circuit. Recording of measured value and maximum value, relative measurement.

Application:

Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
For professional use in industry, service and manual crafts. Capacitance measurement, diode testing. Data logger, memory, Bluetooth, app. Switch-on current measurement (INRUSH), low-pass filter (HFR), voltage sensor, ZERO function.

Standard:

IEC / EN 061010-1 (DIN VDE 0411-1).

Supplied with:

Batteries, probe leads, compact protective case, operating instructions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart