SKA 50 FC MB63X150 ADB MB Modular Boring Connection System with DIN 69871 Face Contact ADB Tapered Shanks

Article no.: 4559730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ITSBORE
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 4559730
    EAN / GTIN 7291075304596
    Manufacturer number 4559730
    L-Number L23900 337

    Description

    Description:

    Modular Boring Systems, Connection Diameter Workpiece Side (DCONWS) 63 mm, Shank Size (SS) 50

    Feature:

    • Connection Code Machine Side (CCMS) DIN69871
    • Connection Diameter Workpiece Side (DCONWS) 63 mm
    • Connection Size (CSI) MB63
    • Coolant Supply Property (CSP) Coolant Thru
    • Protruding Length (LPR) 150 mm
    • Shank Size (SS) 50

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart