PS SK50 15 M24 DINB SK Pull Stud with DIN 69872 Retention Knob

Article no.: 4517012
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pull Stud

Identification & Classification

Article number 4517012
EAN / GTIN 7291075137484
Manufacturer number 4517012
L-Number L24000 400

Description

Description:

Pull Studs (Retention Knobs), Body Diameter (BD) 25 mm, Connection Retention Knob Thread Size (CRKS) M24, Shank Size (SS) 50

Feature:

  • Body Diameter (BD) 25 mm
  • Body Half Taper Angle (BHTA) 75 Degrees
  • Body Length (LB) 25 mm
  • Connection Retention Knob Thread Size (CRKS) M24
  • Overall Length (OAL) 74 mm
  • Shank Size (SS) 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart