IHAXF 14-16-E Carbide Vibration Dampening Boring Bars

Article no.: 4550984
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ITSBORE
Type of product Boring bar

Identification & Classification

Article number 4550984
EAN / GTIN 7291075157239
Manufacturer number 4550984
L-Number L23900 356

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 16 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Reduced Body Diameter Length (LDRED) 105 mm

Suitable products

From the same series "ITSBORE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart