IHAXF 6- 8/16 Brazed and Indexable Boring Bars for the MB Modular Boring System

Article no.: 4550299
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ITSBORE
Type of product Boring bar

Identification numbers & Classifications

Article number 4550299
EAN / GTIN 7291075141498
Manufacturer number 4550299
L-Number L23900 86

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 16 mm, Overall Length (OAL) 51 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Overall Length (OAL) 51 mm
  • Reduced Body Diameter Length (LDRED) 21 mm

Suitable products

Inserts

From the same series "ITSBORE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart