DIN69871 50 CF4-S DIN69871 Form ADB Tapered Shanks to CLICKFIT Adapters

Article no.: 4548023
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4548023
EAN / GTIN 7291075143195
Manufacturer number 4548023
L-Number L24120 2531

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 50 mm, Connection Diameter Workpiece Side (DCONWS) 25 mm, Protruding Length (LPR) 44.1 mm, Shank Size (SS) 50

Feature:

  • Body Diameter (BD) 44.5 mm
  • Body Length (LB) 25 mm
  • Connection Code Machine Side (CCMS) DIN69871
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Connection Diameter Workpiece Side (DCONWS) 25 mm
  • Connection Retention Knob Thread Size (CRKS) M24
  • Flange Diameter (DF) 97.5 mm
  • Overall Length (OAL) 145.85 mm
  • Protruding Length (LPR) 44.1 mm
  • Shank Length (LS) 101.8 mm
  • Shank Size (SS) 50

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart