DIN69871 50 MT5X105 DIN 6383 Morse Taper Adapters with DIN 228-2 Form D Tang and DIN 69871 Form A Taper Shanks

Article no.: 4539012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 4539012
    EAN / GTIN 7291075128086
    Manufacturer number 4539012
    L-Number L24120 1500

    Description

    Description:

    Drill Chucks & Adapters, Body Length (LB) 85.9 mm, Shank Size (SS) 50

    Feature:

    • Body Length (LB) 85.9 mm
    • Connection Code Machine Side (CCMS) SKG10C0500$$$$
    • Connection Retention Knob Thread Size (CRKS) M24
    • Protruding Length (LPR) 105 mm
    • Shank Size (SS) 50

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart