DIN69871 40 SEMC 27X100 DIN 6358 COMBI Shell Mill Holders with DIN 69871 Form AD Taper Shanks

Article no.: 4538006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 4538006
EAN / GTIN 7291075127782
Manufacturer number 4538006
L-Number L24120 1796

Description

Description:

Shell Mill Holders, Body Diameter (BD) 48 mm, Body Length (LB) 100 mm, Connection Diameter Workpiece Side (DCONWS) 27 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 48 mm
  • Body Length (LB) 100 mm
  • Clamping Length Workpiece Side (LSCWS) 21 mm
  • Connection Code Machine Side (CCMS) DIN69871
  • Connection Diameter Workpiece Side (DCONWS) 27 mm
  • Shank Size (SS) 40

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart