CLAMP SCREW 6368-32-M16 Lock Screws DIN 6367 for COMBI Shell Mill Holders

Article no.: 3332585
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3332585
EAN / GTIN 7291075138429
Manufacturer number 3332585
L-Number L24000 256

Description

Description:

Screws, Drive Size (DRVS) 10 mm, Thread Designation Outside (THOD) M16

Feature:

  • Body Diameter (BD) 42 mm
  • Body Length (LB) 26 mm
  • Drive Size (DRVS) 10 mm
  • Head Length (LH) 10 mm
  • Thread Designation Outside (THOD) M16

Services & product advisors

Direct purchase
Your contact person
To shopping cart