Stock square Accuracy class 2 500X250 mm

Article no.: 452590 500X250
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £42.90 /pcs.
  • £46.35 /pcs.
on request
In stock
56 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Norm: DIN 875

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 875
Stock length 500×250 mm
Accuracy 2
Right angle tolerance 0.07 mm
Shank cross-section 40×8 mm
Type of product Stock square

Identification numbers & Classifications

Article number 452590 500X250
EAN / GTIN 4045197372185
Manufacturer number 452590 500X250

Description

Version:

All faces and edges ground. Inspection test faces ground.

Application:

For accurate general workshop work.

Accuracy:

DIN 875 / 2 − angle tolerance e.g. for size 100×70 = 0.030 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart