{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 875 | |
Stock length | 200×165 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.045 mm | |
Shank cross-section | 35×7 mm | |
Type of product | Stock square |
Article number | 452590 250X165 | |
EAN / GTIN | 4045197372154 | |
Manufacturer number | 452590 250X165 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stock square Accuracy class 2 250X165 mm
on request
In stock
386 pieces in stock
£19.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
£31.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Accuracy | 2 | 1 |
Norm | DIN 875 | DIN 875 |
Packaging | sturdy box | |
Right angle tolerance | 0.045 | 0.023 |
Shank cross-section | 35×7 | 35×7 |
Stock length | 200×165 | 250×165 |
Type of product | Stock square | Stock square |