852 Ind.Thread Snap Gage 0-45mm, in Wooden box with DC

Article no.: 4510000DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4510000DKS
EAN / GTIN 4059192025199
Manufacturer number 4510000DKS
L-Number L40080 2898

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Measuring spindle is mounted in long guideway with lever controlled retraction
  • Measuring spindle and anvil are made of hardened stainless steel with mounting bore for insertion of interchangeable anvils
  • Adjustable center stop for automatic alignment
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
  • Maximum wear resistance due to non-contact positioning in conjunction with carbide tipped measuring faces

Description:

Fine pointer thread gauge Marameter 852 measuring range

Scope of delivery: Face insert of steel 903, wooden case, without indicating device

Feature:

  • Calibration type: with Dakks calibration

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart