840 FF STAND

Article no.: 4450020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4450020
EAN / GTIN 4059192017644
Manufacturer number 4450020
L-Number L40100 138

Description

Version:

  • For stationary application of devices 840 F/FC, 840 FH, 840 FG, 840 FM, 840 E and 852
  • Inspector has both hands free to insert the workpiece and lift off the moveable measuring pin
  • Display unit is always in operator's line of view
  • Strong, stable cast pedestal with clamping device for dial comparator snap gage
  • Clamping in mounting bore for dial comparator
  • Only in conjunction with holder 840 Fk

Description:

  • 840 Ff foot, for stationary use

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: Foot
  • Product group name: Indicating measuring devices
  • Product type: 840 Ff

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart