844 S Setting Device 0-1150 mm for Multimar

Article no.: 4503501
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4503501
EAN / GTIN 4059192059132
Manufacturer number 4503501
L-Number L40080 2250

Description

Version:

  • Simple handling via clamping element
  • Accurate setting of nominal value using gage block combinations
  • Instrument setting in horizontal or vertical position (using base 844 Sf)
  • Rigid base made of anodized aluminum, for mobile or stationary use in production or the inspection room

Description:

  • Adjusting device Multimar 844 S, application range outside 40 - 1150 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Product name: Setting tool
  • Product type: 844 S
  • External application range: 40 - 1150
  • Internal application range: 0 - 1110
  • Application: ; For setting inside and outside comparison gauges such as the Multimar 844 T and Marameter 844 N to any nominal dimension. Gauge blocks are used as a highly accurate dimensional reference;

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart