844 Sph Riser blocks H=30 mm for extended meas. depths

Article no.: 4503511
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4503511
EAN / GTIN 4059192059163
Manufacturer number 4503511
L-Number L40080 2229

Description

Version:

Height: 30 mm contact area: 32 mm

Description:

  • 844 Sph distance blocks height 30 mm to increase measuring depths

Feature:

  • Application: To increase the height of the T-face legs when using long measuring arms 844 Te, 844 Tms Use for long pairs of measuring arms 844 Te ; Required number for: 844 Te length 70 mm = 1 pair 844 Te, 844 Tms length 100 mm = 2 pairs
  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Product name: Distance blocks
  • Product type: 844 Sph

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart