TPG UNC-5/8-11-M HETI HSS Gun Point Machine Taps - Unified Coarse Threads for a Wide Range of Materials

Article no.: 4445986
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ONETAP
Type of product Tap

Identification & Classification

Article number 4445986
Copy
EAN / GTIN 7291075338690
Copy
Manufacturer number 4445986
Copy
L-Number L24190 252
Copy

Description

Description:

Straight Flute Taps, Connection Diameter Machine Side (DCONMS) 12 mm, Overall Length (OAL) 110 mm, Thread Diameter Size (TDZ) 5/8″, Thread Pitch (TP) 2.273 mm, Threads per Inch (TPI) 11 Threads/″

Feature:

  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Drive Size (DRVS) 9 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 110 mm
  • Standard DIN 376
  • Thread Cutting Part Length (THL) 27 mm
  • Thread Diameter Size (TDZ) 5/8″
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 2.273 mm
  • Threads per Inch (TPI) 11 Threads/″

From the same series "ONETAP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart