TPS M-12X1.75-M HETI DIN 13 HSS Spiral Flute Machine Taps - Metric Coarse Threads for a Wide Range of Materials

Article no.: 4445814
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ONETAP
    Type of product Tap

    Identification numbers & Classifications

    Article number 4445814
    EAN / GTIN 7291075339741
    Manufacturer number 4445814
    L-Number L24190 594

    Description

    Beschreibung:

    Gewindebohrer spiralgenutet, Aufnahmedurchmesser, maschinenseitig (DCONMS) 9 mm, Gesamtlänge (OAL) 110 mm, Gewindedurchmessergröße (TDZ) M12, Gewindesteigung (TP) 1.75 mm

    Merkmal:

    • Aufnahmedurchmesser, maschinenseitig (DCONMS) 9 mm
    • Kühlmitteleigenschaft (CSP) External
    • Antriebsgröße (DRVS) 7 mm
    • Anzahl Schneiden (NOF) 3
    • Drallwinkel (FHA) 40 Degrees
    • Gesamtlänge (OAL) 110 mm
    • Norm DIN 376
    • Länge des Gewindeschneidteils (THL) 18 mm
    • Gewindedurchmessergröße (TDZ) M12
    • Thread Form Type (THFT) M60
    • Gewindesteigung (TP) 1.75 mm

    From the same series "ONETAP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart