TPG UNC-#8-32-M HETI HSS Gun Point Machine Taps - Unified Coarse Threads for a Wide Range of Materials

Article no.: 4445866
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ONETAP
Type of product Tap

Identification & Classification

Article number 4445866
Copy
EAN / GTIN 7291075338584
Copy
Manufacturer number 4445866
Copy
L-Number L24190 689
Copy

Description

Description:

Straight Flute Taps, Connection Diameter Machine Side (DCONMS) 4.5 mm, Overall Length (OAL) 63 mm, Thread Diameter Size (TDZ) #8, Thread Pitch (TP) 0.781 mm, Threads per Inch (TPI) 32 Threads/″, Usable Length (LU) 21 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 4.5 mm
  • Drive Size (DRVS) 3.4 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 63 mm
  • Standard DIN 371
  • Thread Cutting Part Length (THL) 13 mm
  • Thread Diameter Size (TDZ) #8
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 0.781 mm
  • Threads per Inch (TPI) 32 Threads/″
  • Usable Length (LU) 21 mm

From the same series "ONETAP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart