TPF M-9X1.25-F HETI DIN 13 HSS Cold Forming Machine Taps - ISO Metric Coarse Threads

Article no.: 4445237
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSS TAP
Type of product Fluteless tap

Identification & Classification

Article number 4445237
Copy
EAN / GTIN 7291075191363
Copy
Manufacturer number 4445237
Copy
L-Number L24190 342
Copy

Description

Description:

Form Taps, Connection Diameter Machine Side (DCONMS) 9 mm, Overall Length (OAL) 90 mm, Thread Diameter Size (TDZ) M9, Thread Pitch (TP) 1.25 mm, Usable Length (LU) 35 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 9 mm
  • Flute Count (NOF) 5
  • Overall Length (OAL) 90 mm
  • Tap Standard DIN 371
  • Thread Cutting Part Length (THL) 20 mm
  • Thread Diameter Size (TDZ) M9
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1.25 mm
  • Usable Length (LU) 35 mm

From the same series "HSS TAP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart