TPH M-9X1.25-W HS DIN 13 HSS Hand Tap Set for ISO Metric Coarse Threads

Article no.: 4445015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HSS TAP
    Type of product Tap

    Identification numbers & Classifications

    Article number 4445015
    EAN / GTIN 7291075011289
    Manufacturer number 4445015
    L-Number L24190 64

    Description

    Description:

    Threading Tap Kits/Sets, Connection Diameter Machine Side (DCONMS) 7 mm, Thread Diameter Size (TDZ) M9, Thread Pitch (TP) 1.25 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 7 mm
    • Flute Count (NOF) 4
    • Overall Length (OAL) 63 mm
    • Standard DIN 352
    • Thread Cutting Part Length (THL) 20 mm
    • Thread Diameter Size (TDZ) M9
    • Thread Form Type (THFT) M60
    • Thread Pitch (TP) 1.25 mm

    From the same series "HSS TAP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart