TPH M-4X0.7-W HS DIN 13 HSS Hand Tap Set for ISO Metric Coarse Threads

Article no.: 4445008
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSS TAP
Type of product Tap

Identification numbers & Classifications

Article number 4445008
EAN / GTIN 7291075011210
Manufacturer number 4445008
L-Number L24190 46

Description

Description:

Threading Tap Kits/Sets, Connection Diameter Machine Side (DCONMS) 4.5 mm, Thread Diameter Size (TDZ) M4, Thread Pitch (TP) 0.7 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 4.5 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 45 mm
  • Standard DIN 352
  • Thread Cutting Part Length (THL) 13 mm
  • Thread Diameter Size (TDZ) M4
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 0.7 mm

From the same series "HSS TAP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart