TPG M-2.3X0.4-S HEST HSS Gun Point Machine Taps According to DIN 13 - ISO Metric Coarse Threads on Steel with Good Machinability

Article no.: 4445142
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSS TAP
Type of product Tap

Identification numbers & Classifications

Article number 4445142
EAN / GTIN 7291075010336
Manufacturer number 4445142
L-Number L24190 210

Description

Description:

Spiral Point Taps, Connection Diameter Machine Side (DCONMS) 2.8 mm, Overall Length (OAL) 45 mm, Thread Diameter Size (TDZ) M2.3, Thread Pitch (TP) 0.4 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 2.8 mm
  • Drive Size (DRVS) 2.1 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 45 mm
  • Thread Cutting Part Length (THL) 8 mm
  • Thread Diameter Size (TDZ) M2.3
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 0.4 mm

From the same series "HSS TAP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart