TPG M-3.5X0.6-W HE HSS-E 5% Co Gun Point Machine Taps According to DIN 13 for ISO Metric Coarse Threads on Steel with Good Machinability

Article no.: 4445029
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HSS TAP
    Type of product Tap

    Identification numbers & Classifications

    Article number 4445029
    EAN / GTIN 7291075384796
    Manufacturer number 4445029
    L-Number L24190 84

    Description

    Description:

    Straight Flute Taps, Connection Diameter Machine Side (DCONMS) 4 mm, Overall Length (OAL) 56 mm, Thread Diameter Size (TDZ) M3.5, Thread Pitch (TP) 0.6 mm, Usable Length (LU) 20 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 4 mm
    • Drive Size (DRVS) 3 mm
    • Flute Count (NOF) 3
    • Overall Length (OAL) 56 mm
    • Thread Cutting Part Length (THL) 12 mm
    • Thread Diameter Size (TDZ) M3.5
    • Thread Form Type (THFT) M60
    • Thread Pitch (TP) 0.6 mm
    • Usable Length (LU) 20 mm

    From the same series "HSS TAP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart