Universal precision comparator stand Granite 260 mm

Article no.: 442534 260
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £75.47 /pcs.
on request
In stock
7 pieces in stock

Select article variation and quantity

Table length (mm) Unit price incl. VAT
  • Standard: DIN 876

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Throat 210 mm
Maximum measuring height 260 mm
Column ⌀ 18 mm
Cross arm ⌀ 16 mm
Measuring face length 200 mm
Measuring face width 140 mm
Connection thread M10
Table length 260 mm
Table width 140 mm
Weight 7 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442534 260
EAN / GTIN 2050002047044

Description

Version:

Stand table precision diamond lapped. Extremely rigid and solid structure. Natural granite table of finest quality and hardness.
Precision comparator stand with universal measuring arm. 3-point clamping for high stiffness. Dial indicator holder with fine adjustment, for shank ⌀ 6 mm, 8 mm, 3/8 inch and lever dial indicators with dovetailed clamping slides.
Flatness ≤ 2 µm.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart