Universal precision comparator stand Granite 150 mm

Article no.: 442534 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £75.47 /pcs.
on request
In stock
16 pieces in stock

Select article variation and quantity

Table length (mm) Unit price incl. VAT
  • Standard: DIN 876

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Throat 120 mm
Maximum measuring height 210 mm
Column ⌀ 16 mm
Cross arm ⌀ 14 mm
Measuring face length 100 mm
Measuring face width 100 mm
Connection thread M10
Table length 150 mm
Table width 100 mm
Weight 2.8 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442534 150
EAN / GTIN 2050002047037

Description

Version:

Stand table precision diamond lapped. Extremely rigid and solid structure. Natural granite table of finest quality and hardness.
Precision comparator stand with universal measuring arm. 3-point clamping for high stiffness. Dial indicator holder with fine adjustment, for shank ⌀ 6 mm, 8 mm, 3/8 inch and lever dial indicators with dovetailed clamping slides.
Flatness ≤ 2 µm.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart