Magnetic stand with fine adjustment 2

Article no.: 441210 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
256 pieces in stock

Product details

Technical Data

Cross arm ⌀ D1 14 mm
Cross arm length L1 200 mm
Column ⌀ D2 20 mm
Column height L2 350 mm
Connection thread M10×1.25 external thread
Magnetic force 1,300 N
Magnetic base length 117 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441210 2
EAN / GTIN 4045197441119
Manufacturer number 441210 2

Description

Version:

Magnetic measuring stand with fine adjustment. Stable column with longitudinally adjustable cross arm. Magnetic base with Vee sole and rotary switch. Dial indicator holder for clamping shanks ⌀ 6 mm and ⌀ 8 mm.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart