{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross arm ⌀ D1 | 10 mm | |
Cross arm length L1 | 150 mm | |
Column ⌀ D2 | 12 mm | |
Column height L2 | 175 mm | |
Connection thread | M8 external thread | |
Magnetic force | 800 N | |
Magnetic base length | 60 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 441210 0 | |
EAN / GTIN | 4045197367396 | |
Manufacturer number | 441210 0 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |