HOLDER, MARTEST, 800 H2

Article no.: 4305889
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4305889
EAN / GTIN 4059192013448
Manufacturer number 4305889
L-Number L40080 2875

Description

Version:

  • Used for holding dial test indicator measuring devices on machine tools in conjunction with the 800k universal clamp

Description:

  • 800 h2 holder 1/2″ x 1/4″x4

Feature:

  • Calibration type: Uncalibrated
  • Product group name: MarTest
  • Product name: Holder
  • Product group name: Lever gauges and edge finders
  • Product type: 800 h2
  • Dimension b in inch: 4 inch
  • Dimension a in inches: 0.5 inch

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart