UNIVERSAL CLAMP, 800 K8,TEST INDICATOR

Article no.: 4305891
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 4305891
    EAN / GTIN 4059192013455
    Manufacturer number 4305891
    L-Number L40080 288

    Description

    Description:

    • 800 k8 universal clamp, ø d1 = 4 mm, ø d2 = 8 mm, dovetail clamping

    Feature:

    • Calibration type: Uncalibrated
    • Product name: Universal clamp
    • Product group name: MarTest
    • Product group name: Lever gauges and edge finders
    • Product type: 800 k8
    • Dimension d2 in mm: 8 mm
    • Dimension d1 in mm: 4 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart