HOLDER, MARTEST, 800 H1

Article no.: 4305888
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4305888
EAN / GTIN 4059192013431
Manufacturer number 4305888
L-Number L40080 287

Description

Version:

  • Used for holding dial test indicator measuring devices on machine tools in conjunction with the 800k universal clamp

Description:

  • 800 h1 holder 100x9x9 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: MarTest
  • Product name: Holder
  • Product group name: Lever gauges and edge finders
  • Product type: 800 h1
  • Dimension b in mm: 100 mm
  • Dimension a in mm: 9 mm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart