{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Accuracy | 0 mm | |
Flatness | 0.008 mm | |
Thickness | 100 mm | |
Number of steel ball inserts | 3 | |
Weight | 189 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430300 1000X630 | |
EAN / GTIN | 2050001949769 |
This article |
Recommendations |
|
---|---|---|
Granite plate Accuracy class 0, Length×Width: 1000X630mm
on request
Available in > 8 weeks
0 pieces in stock
£1,299.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
1089.93 £
£889.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Accuracy | 0 mm | 0 mm |
Weight | 189 kg | 189 kg |
Standard | DIN 876 | DIN 876 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Thickness | 100 mm | 100 mm |
Number of steel ball inserts | 3 | 3 |
Type of product | Graduated plate | Graduated plate |