{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Accuracy | 0 mm | |
Flatness | 0.009 mm | |
Thickness | 160 mm | |
Number of steel ball inserts | 5 | |
Weight | 460 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430300 1200X800 | |
EAN / GTIN | 2050001949776 |
This article |
Recommendations |
|
---|---|---|
Granite plate Accuracy class 0, Length×Width: 1200X800mm
on request
Available in > 8 weeks
0 pieces in stock
£2,465.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
2091.21 £
£1,706.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Flatness | 0.009 mm | 0.009 mm |
Accuracy | 0 mm | 0 mm |
Weight | 460 kg | 460 kg |
Standard | DIN 876 | DIN 876 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Thickness | 160 mm | 160 mm |
Type of product | Graduated plate | Graduated plate |