Digital internal micrometer 87-100 mm

Article no.: 429110 87-100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £32.47 /pcs.
  • £42.97 /pcs.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 87 mm - 100 mm
    Scale divisions 0.001 mm
    Error limit 0.003 mm
    Dimension a 0.3 mm
    Standard measuring depth 102 mm
    Measuring depth with extension 252 mm
    Interface USB interface; Digimatic interface
    IP Index of Protection IP 65
    Measurement technology digital
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 357
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 429110 87-100
    EAN / GTIN 2050001062215
    Manufacturer number 468-173

    Description

    Version:

    Direct reading from clear digital display. Reliable and accurate measuring − without vernier.
    “Function Lock” prevents accidental displacement of the zero point.
    Low power consumption. With battery charge status and error display.
    Measuring faces and wearing parts of carbide, from size 12 -16 measuring faces of hardened steel with titanium coating for long tool life.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size 357.

    Optional extras:

    Data cable No. 497445, extensions No. 429010, setting rings No. 484030.

    Note:

    Available up to a measuring range 300 mm on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart