{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 20 mm - 25 mm | |
Scale divisions | 0.001 mm | |
Error limit | 0.003 mm | |
Dimension a | 0.3 mm | |
Standard measuring depth | 88 mm | |
Measuring depth with extension | 238 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | 3-point internal micrometer |
Article number | 429110 20-25 | |
EAN / GTIN | 4946368562988 | |
Manufacturer number | 468-166 |